- Finished Bore Sprocket for 80 Single Strand Chain
- 25 Teeth
- 1 11/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 1 11/16 in |
| Inch/Metric | Inch |
| No. of Teeth | 25 |
| Material | Steel |
| Pitch Diameter | 7.979 in |
| Sprocket Style | B |
| Outside Dia. | 8.526 in |
| Chain No. | 80 |
| Chain Pitch | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Weight | 11.1 LB |

