- Stainless Steel Sprockets
- 80 Chain Size
- 24 Number of Teeth
- 8.2000" Outside Diameter
- 7.661" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Chain Pitch | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 24 |
| No. of Strands Across | 1 |
| Material | Stainless Steel |
| Width Across Teeth | 0.575 in |
| Tooth Width | 0.575 in |
| Outside Dia. | 8.2 in |
| Hub Projection | 1.175 in |
| Hub Dia. | 4 1/4 in |
| Pitch Diameter | 7.661 in |
| Chain No. | 80 |
| Length Through Bore | 1.75 in |
| Sprocket Style | B |
| Bore Range | 1 in |
| Weight | 12.5 LB |
| EAN or UPC | 97039264442 |

