- Stainless Steel Sprockets
- 80 Chain Size
- 23 Number of Teeth
- 7.8800" Outside Diameter
- 7.344" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 7.344 in |
| Width Across Teeth | 0.575 in |
| No. of Teeth | 23 |
| No. of Strands Across | 1 |
| Hub Dia. | 4 1/4 in |
| Hub Projection | 1.175 in |
| Sprocket Style | B |
| Length Through Bore | 1.75 in |
| Bore Range | 1 in |
| Inch/Metric | Inch |
| Chain Pitch | 1 in |
| Outside Dia. | 7.88 in |
| Tooth Width | 0.575 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| Material | Stainless Steel |
| Weight | 12.0 LB |
| EAN or UPC | 97039264251 |

