- Stainless Steel Sprockets
- 80 Chain Size
- 20 Number of Teeth
- 6.9100" Outside Diameter
- 6.392" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Stainless Steel |
| Bore Range | 1 in |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Hub Dia. | 4 1/4 in |
| No. of Teeth | 20 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.5 in |
| Pitch Diameter | 6.392 in |
| Tooth Width | 0.575 in |
| Hub Projection | 0.925 in |
| Outside Dia. | 6.91 in |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Chain No. | 80 |
| Weight | 10.4 LB |
| EAN or UPC | 97039264114 |

