- Finished Bore Sprocket for 80 Single Strand Chain
- 18 Teeth
- 1 9/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 80 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 18 |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Outside Dia. | 6.271 in |
| Chain Pitch | 1 in |
| Pitch Diameter | 5.759 in |
| Finished Bore | 1 9/16 in |
| Material | Steel |
| Weight | 5.9 LB |

