- Finished Bore Sprocket for 80 Single Strand Chain
- 16 Teeth
- 2 3/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 1 in |
| No. of Teeth | 16 |
| Sprocket Style | B |
| Material | Steel |
| Pitch Diameter | 5.126 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| Finished Bore | 2 3/8 in |
| Outside Dia. | 5.627 in |
| Weight | 5.1 LB |

