- Finished Bore Sprocket for 80 Single Strand Chain
- 14 Teeth
- 2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 14 |
| Pitch Diameter | 4.494 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Finished Bore | 2 in |
| Chain No. | 80 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Outside Dia. | 4.981 in |
| Sprocket Style | B |
| Chain Pitch | 1 in |
| Weight | 4.3 LB |

