- Stainless Steel Sprockets
- 80 Chain Size
- 13 Number of Teeth
- 4.6600" Outside Diameter
- 4.179" Pitch Diameter
| Sprocket Style | B |
| No. of Teeth | 13 |
| No. of Strands Across | 1 |
| Pitch Diameter | 4.179 in |
| Hub Projection | 0.925 in |
| Width Across Teeth | 0.575 in |
| Tooth Width | 0.575 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 80 |
| Outside Dia. | 4.66 in |
| Chain Pitch | 1 in |
| Length Through Bore | 1.5 in |
| Hub Dia. | 3 in |
| Bore Range | 1 in |
| Weight | 3.8 LB |
| EAN or UPC | 97039263759 |

