- Finished Bore Sprocket for 80 Single Strand Chain
- 13 Teeth
- 2 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 2 1/8 in |
| No. of Teeth | 13 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain No. | 80 |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| Inch/Metric | Inch |
| Outside Dia. | 4.657 in |
| Material | Steel |
| Pitch Diameter | 4.179 in |
| Weight | 3.9 LB |

