- Stainless Steel Sprockets
- 80 Chain Size
- 11 Number of Teeth
- 4.0100" Outside Diameter
- 3.550" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.575 in |
| Chain No. | 80 |
| Length Through Bore | 1.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 2.813 in |
| Chain Pitch | 1 in |
| Bore Range | 1 in |
| Sprocket Style | B |
| Pitch Diameter | 3.55 in |
| Outside Dia. | 4.01 in |
| Hub Projection | 1.05 in |
| Inch/Metric | Inch |
| No. of Teeth | 11 |
| No. of Strands Across | 1 |
| Material | Stainless Steel |
| Width Across Teeth | 0.575 in |
| Weight | 2.9 LB |
| EAN or UPC | 97039953193 |

