- Plain Bore Sprockets
- 80 Chain Number
- 45 Number of Teeth
- 14.9000" O.D.
- 14.336" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Tooth Width | 0.575 in |
| Hub Projection | 0 in |
| Width Across Teeth | 0.575 in |
| Sprocket Style | A |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 45 |
| Pitch Diameter | 14.336 in |
| Length Through Bore | 0.575 in |
| Chain Pitch | 1 in |
| Chain No. | 80 |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Outside Dia. | 14.9 in |
| No. of Strands Across | 1 |
| Bore Range | 1.25 in |
| Weight | 25.0 LB |
| EAN or UPC | 97039311115 |

