- Plain Bore Sprockets
- 80 Chain Number
- 112 Number of Teeth
- 36.2400" O.D.
- 35.655" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 36.24 in |
| Length Through Bore | 0.575 in |
| Bore Range | 1.5 in |
| Chain No. | 80 |
| Width Across Teeth | 0.575 in |
| Pitch Diameter | 35.655 in |
| Material | Carbon Steel |
| Hardened Teeth | With Hardened Teeth |
| Hub Projection | 0 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Chain Pitch | 1 in |
| No. of Teeth | 112 |
| Sprocket Style | A |
| Tooth Width | 0.575 in |
| Weight | 156.0 LB |
| EAN or UPC | 97039311337 |

