- Plain Bore Sprockets
- 80 Chain Number
- 11 Number of Teeth
- 4.0100" O.D.
- 3.550" Pitch Diameter
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Hub Projection | 0 in |
| Chain Pitch | 1 in |
| Bore Range | 0.938 in |
| Pitch Diameter | 3.55 in |
| Material | Carbon Steel |
| Sprocket Style | A |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| Length Through Bore | 0.575 in |
| No. of Teeth | 11 |
| Outside Dia. | 4.01 in |
| Chain No. | 80 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.575 in |
| Weight | 1.3 LB |
| EAN or UPC | 97039310774 |

