- ANSI Chain #60
- Pitch 5/8 in
- Riveted
- Carbon Steel
features
- Developed for high speed and/or high debris applications
- Specially coated pins to limit the wear between pins and bushings, providing robust performance and improved wear life
- Coated plates for an additional layer of corrosion protection
- PerforMax™ solid lube grooved bushings included in sizes 80 through 140 to maximize wear life
- Patented ring coined connecting links provide longer service life
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Pin Hole Diameter | 0.234 in |
| Rated Working Load [Max] | 9,920 lb |
| Pin Overall Length | 1.11 in |
| Chain Type | ANSI |
| Material | Carbon Steel |
| Roller Dia. | 0.469 in |
| Roller Width | 1/2 in |
| Chain Pitch | 3/4 in |
| Chain No. | 60 |
| Duty | Standard - High Speed |
| Weight | 1.09 LB |
| EAN or UPC | 97039701046 |
-
Pre-Packed Quantities


