- Roller Chain Sprocket for #60 Single Strand Chain
- 19 Teeth
- QD Design
- SDS Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Chain No. | 60 |
| Bushing Series | SDS |
| Inch/Metric | Inch |
| Chain Pitch | 0.75 in |
| Bushing Type | QD |
| Outside Dia. | 4.945 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Pitch Diameter | 4.557 in |
| No. of Teeth | 19 |
| Weight | 1.9 LB |
| EAN or UPC | 97039381675 |

