- Roller Chain Sprocket for #60 Single Strand Chain
- 19 Teeth
- QD Design
- SDS Bushing Required
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Pitch Diameter | 4.557 in |
| Bushing Bore [Min] | 0.5 in |
| Material | Steel |
| Tooth Width | 0.459 in |
| Bushing Type | QD |
| Sprocket Style | B |
| Chain No. | 60 |
| Length Through Bore | 0.75 in |
| Chain Pitch | 0.75 in |
| Bushing Bore [Max] | 2 in |
| No. of Strands Across | 1 |
| Outside Dia. | 4.95 in |
| Bore Range | 2 in |
| Hub Dia. | 3.188 in |
| No. of Teeth | 19 |
| Bushing Series | SDS |
| Weight | 1.85 LB |
| EAN or UPC | 97039379511 |

