- Roller Chain Sprocket for #60 Single Strand Chain
- 26 Teeth
- Split Taper Design
- P Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 6.627 in |
| Bushing Series | P |
| Chain No. | 60 |
| Bushing Type | Split Taper |
| No. of Strands Across | 1 |
| No. of Teeth | 26 |
| Inch/Metric | Inch |
| Chain Pitch | 0.75 in |
| Pitch Diameter | 6.222 in |
| Material | Steel |
| Sprocket Style | B |
| Weight | 5.7 LB |
| EAN or UPC | 97039783011 |

