- Roller Chain Sprocket for #60 Single Strand Chain
- 19 Teeth
- Split Taper Design
- P Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Outside Dia. | 4.945 in |
| Bushing Series | P |
| Chain Pitch | 0.75 in |
| Pitch Diameter | 4.557 in |
| Chain No. | 60 |
| Bushing Type | Split Taper |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| No. of Teeth | 19 |
| Sprocket Style | B |
| Material | Steel |
| Weight | 3.6 LB |
| EAN or UPC | 97039782922 |

