- Roller Chain Sprocket for #60 Single Strand Chain
- 12 Teeth
- QD Design
- JA Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| No. of Teeth | 12 |
| Bushing Series | JA |
| No. of Strands Across | 1 |
| Material | Steel |
| Sprocket Style | B |
| Chain No. | 60 |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 2.898 in |
| Bushing Type | QD |
| Outside Dia. | 3.249 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.75 in |
| Weight | 0.6 LB |
| EAN or UPC | 97039381606 |

