- Roller Chain Sprocket for #60 Single Strand Chain
- 11 Teeth
- QD Design
- JA Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 60 |
| Pitch Diameter | 2.662 in |
| Bushing Bore [Max] | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Chain Pitch | 0.75 in |
| Bushing Series | JA |
| No. of Teeth | 11 |
| Bushing Bore [Min] | 0.5 in |
| Hub Dia. | 2.063 in |
| Material | Steel |
| Bore Range | 1.25 in |
| Tooth Width | 0.459 in |
| Sprocket Style | B |
| Length Through Bore | 0.625 in |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Outside Dia. | 3 in |
| Weight | 0.4 LB |
| EAN or UPC | 97039381590 |

