- #60 Chain
- 1 Strand
- 3/4" Pitch
- Cottered
- Carbon Steel
applications
- Heavy load
- Severe operating conditions
features
- PerforMax™ solid lube grooved bushings maximize wear life
- Long-lasting, heat-treated, solid rollers
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
- Dynamic prestressing
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
compliances
- 0
| Pin Material | Carbon Steel |
| Link Plates Thickness | 1/8 in |
| Roller Dia. | 0.469 in |
| No. of Strands Across | 1 |
| Duty | Heavy Series |
| Self-Lubricating | No |
| Roller Width | 1/2 in |
| Material | Carbon Steel |
| Pin Overall Length | 1.252 in |
| Package Type | 100 Foot Reel |
| Chain Construction | Cottered |
| Pins & Rollers | Standard |
| Chain No. | 60 |
| Chain Type | ANSI |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Side Bow | No |
| Pin Diameter | 0.234 in |
| Chain Pitch | 0.75 in |
| Link Plates Height | 0.713 in |
| Rated Working Load | 2200 lbs |
| Weight | 1.298 LB |
| EAN or UPC | 97039176943 |
-
Pre-Packed Quantities


