
- Sprocket for No. 60 Style B
- Single Strand Chain
- 26 Teeth
- Hardened Teeth
- 2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Chain No. | 60 |
Hub Dia. | 3 5/8 in |
No. of Teeth | 26 |
Inch/Metric | Inch |
Length Through Bore | 2 in |
No. of Strands Across | 1 |
Chain Pitch | 0.75 in |
Sprocket Style | B |
Outside Dia. | 6.627 in |
Bushing Type | Taper-Lock® |
Hardened Teeth | With Hardened Teeth |
Pitch Diameter | 6.222 in |
Bore Range | 2 in |
Weight | 4.0 LB |
EAN or UPC | 97039375858 |
