- Sprocket for No. 60 Style B
- Single Strand Chain
- 20 Teeth
- Hardened Teeth
- 2" Bore
features
- Increased productivity
- Reduced downtime for maintenance
- Lower replacement costs
| No. of Teeth | 20 |
| Hub Dia. | 3 5/8 in |
| Bore Range | 2 in |
| Outside Dia. | 5.185 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 4.794 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.75 in |
| Length Through Bore | 2 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Sprocket Style | B |
| Bushing Type | Taper-Lock® |
| Weight | 2.2 LB |
| EAN or UPC | 97039375797 |

