- Roller Chain Sprocket for #60 Single Strand Chain
- 40 Teeth
- Taperlock Design
- 2012 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 2 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taper-Lock® |
| Hub Dia. | 3.563 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Material | Steel |
| Bushing Bore [Max] | 2 in |
| Bushing Series | 2012 |
| Outside Dia. | 9.98 in |
| Pitch Diameter | 9.559 in |
| Chain Pitch | 0.75 in |
| Tooth Width | 0.459 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 40 |
| Length Through Bore | 1.25 in |
| Chain No. | 60 |
| Weight | 8.3 LB |
| EAN or UPC | 97039372444 |

