Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Finished Bore Sprockets

60BS42 1 5/8

No. 60 - 3/4" Pitch - Finished Bore Sprockets
Item #101626701
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 42 Teeth
  • 1 5/8" Bore
No. 60 - 3/4" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 42 Teeth
  • 1 5/8" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Strands Across 1
Hardened Teeth With Hardened Teeth
Tooth Width 0.459 in
Sprocket Style B
Chain Pitch 0.75 in
Keyway Size 3/4 x 3/4 in
Pitch Diameter 10.037 in
Chain No. 60
Material Carbon Steel
Width Across Teeth 0.459 in
Hub Dia. 4 1/4 in
Length Through Bore 1.25 in
Finished Bore 1 5/8 in
Hub Projection 0.791 in
Outside Dia. 10.46 in
Inch/Metric Inch
No. of Teeth 42
Weight 13.9 LB
EAN or UPC 97039334183
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison