Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Finished Bore Sprockets

60BS26 1 3/8

No. 60 - 3/4" Pitch - Finished Bore Sprockets
Item #101624749
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 26 Teeth
  • 1 3/8" Bore
No. 60 - 3/4" Pitch - Finished Bore Sprockets
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 26 Teeth
  • 1 3/8" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Inch/Metric Inch
Length Through Bore 1.25 in
Hub Projection 0.791 in
Finished Bore 1 3/8 in
Chain Pitch 0.75 in
Width Across Teeth 0.459 in
Chain No. 60
Outside Dia. 6.63 in
Hardened Teeth With Hardened Teeth
No. of Strands Across 1
Pitch Diameter 6.222 in
Material Carbon Steel
Keyway Size 3/4 x 3/4 in
No. of Teeth 26
Sprocket Style B
Hub Dia. 4 in
Tooth Width 0.459 in
Weight 6.7 LB
EAN or UPC 97039332769
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison