- Finished Bore Sprocket for 60 Single Strand Chain
- 22 Teeth
- 1 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.459 in |
| Sprocket Style | B |
| Tooth Width | 0.459 in |
| Outside Dia. | 5.67 in |
| Chain Pitch | 0.75 in |
| Hub Dia. | 4 in |
| Hub Projection | 0.791 in |
| Pitch Diameter | 5.27 in |
| Finished Bore | 1 3/4 in |
| No. of Teeth | 22 |
| No. of Strands Across | 1 |
| Chain No. | 60 |
| Length Through Bore | 1.25 in |
| Keyway Size | 3/4 x 3/4 in |
| Weight | 5.9 LB |
| EAN or UPC | 97039332400 |

