- Finished Bore Sprocket for 60 Single Strand Chain
- 20 Teeth
- 1 1/8" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 20 |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Pitch Diameter | 4.794 in |
| Chain Pitch | 0.75 in |
| Sprocket Style | B |
| Material | Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.186 in |
| Finished Bore | 1 1/8 in |
| Weight | 4.87 LB |
| EAN or UPC | 97039300492 |

