- Finished Bore Sprocket for 60 Single Strand Chain
- 18 Teeth
- 1 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 18 |
| Finished Bore | 1 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 4.703 in |
| Chain No. | 60 |
| Pitch Diameter | 4.319 in |
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Weight | 0.0 LB |

