Skip to content Skip to navigation menu
Finished Bore Sprocket

60BS17HT 1 5/8

Finished Bore Sprocket
Item #105089649
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 17 Teeth
  • 1 5/8" Bore
  • w/ Hardened Teeth
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 17 Teeth
  • 1 5/8" Bore
  • w/ Hardened Teeth

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain No. 60
Hardened Teeth With Hardened Teeth
Material Steel
Inch/Metric Inch
Sprocket Style B
Chain Pitch 0.75 in
Outside Dia. 4.462 in
Pitch Diameter 4.082 in
Finished Bore 1 5/8 in
No. of Strands Across 1
No. of Teeth 17
Weight 2.8 LB
EAN or UPC 97039300263
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison