- Finished Bore Sprocket for 60 Single Strand Chain
- 16 Teeth
- 1 3/8" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.75 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Finished Bore | 1 3/8 in |
| Sprocket Style | B |
| Pitch Diameter | 3.845 in |
| Chain No. | 60 |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 16 |
| Outside Dia. | 4.22 in |
| Weight | 2.6 LB |
| EAN or UPC | 97039300164 |

