- Finished Bore Sprocket for 60 Single Strand Chain
- 15 Teeth
- 3/4" Bore
- w/ Hardened Teeth
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Chain Pitch | 0.75 in |
| Pitch Diameter | 3.608 in |
| No. of Teeth | 15 |
| Finished Bore | 3/4 in |
| Material | Steel |
| Outside Dia. | 3.978 in |
| Sprocket Style | B |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Weight | 1.7 LB |
| EAN or UPC | 97039300034 |

