- Finished Bore Sprocket for 60 Single Strand Chain
- 12 Teeth
- 3/4" Bore
- w/ Hardened Teeth
features
- Lower replacement costs
- Reduced downtime for maintenance
- Increased productivity
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| No. of Teeth | 12 |
| Chain Pitch | 0.75 in |
| Sprocket Style | B |
| Pitch Diameter | 2.898 in |
| Outside Dia. | 3.249 in |
| Finished Bore | 3/4 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Material | Steel |
| Weight | 1.5 LB |
| EAN or UPC | 97039299864 |

