- Finished Bore Sprocket for 60 Single Strand Chain
- 10 Teeth
- 7/8" Bore
- w/ Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 2.427 in |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 10 |
| Chain Pitch | 0.75 in |
| Material | Steel |
| Outside Dia. | 2.759 in |
| Hardened Teeth | With Hardened Teeth |
| Finished Bore | 7/8 in |
| Sprocket Style | B |
| Chain No. | 60 |
| Weight | 0.88 LB |
| EAN or UPC | 97039299802 |

