- Finished Bore Sprocket for 60 Single Strand Chain
- 9 Teeth
- 7/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 2.511 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 0.75 in |
| Sprocket Style | B |
| Pitch Diameter | 2.193 in |
| Material | Steel |
| Chain No. | 60 |
| Finished Bore | 7/8 in |
| No. of Strands Across | 1 |
| No. of Teeth | 9 |
| Inch/Metric | Inch |
| Weight | 0.42 LB |

