Skip to content Skip to navigation menu
Finished Bore Sprocket

60B96F1 1/4

Finished Bore Sprocket
Item #105087730
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 96 Teeth
  • 1 1/4" Bore
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 96 Teeth
  • 1 1/4" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Teeth 96
Material Steel
Finished Bore 1 1/4 in
Chain No. 60
Hardened Teeth Without Hardened Teeth
Sprocket Style B
No. of Strands Across 1
Inch/Metric Inch
Outside Dia. 23.36 in
Chain Pitch 0.75 in
Pitch Diameter 22.922 in
Weight 57.1 LB
EAN or UPC 97039335319
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison