- Plain Bore Sprockets
- 60 Chain Number
- 84 Number of Teeth
- 1 1/4" Bore Diameter
- 20.4900" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.75 in |
| Material | Carbon Steel |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Hub Dia. | 4 3/4 in |
| Pitch Diameter | 20.058 in |
| Hub Projection | 1.541 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 2 in |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.459 in |
| No. of Teeth | 84 |
| Tooth Width | 0.459 in |
| Bore Range | 1.25 in |
| Outside Dia. | 20.49 in |
| Weight | 43.0 LB |
| EAN or UPC | 97039316417 |

