- Plain Bore Sprockets
- 60 Chain Number
- 8 Number of Teeth
- 5/8" Bore Diameter
- 2.2600" O.D.
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 0.625 in |
| Pitch Diameter | 1.959 in |
| Sprocket Style | B |
| Outside Dia. | 2.26 in |
| Hardened Teeth | With Hardened Teeth |
| Tooth Width | 0.459 in |
| Width Across Teeth | 0.459 in |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| No. of Teeth | 8 |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Length Through Bore | 1.25 in |
| Hub Projection | 0.791 in |
| Hub Dia. | 1.469 in |
| Weight | 0.83 LB |
| EAN or UPC | 97039315854 |

