- Stainless Steel Sprockets
- 60 Chain Size
- 60 Number of Teeth
- 14.7600" Outside Diameter
- 14.330" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Projection | 1.291 in |
| Chain No. | 60 |
| Pitch Diameter | 14.33 in |
| Sprocket Style | B |
| Material | Stainless Steel |
| Length Through Bore | 1.75 in |
| Hub Dia. | 4 1/4 in |
| No. of Teeth | 60 |
| Outside Dia. | 14.76 in |
| Bore Range | 0.75 in |
| Tooth Width | 0.459 in |
| Chain Pitch | 0.75 in |
| Width Across Teeth | 0.459 in |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Weight | 25.0 LB |
| EAN or UPC | 97039391384 |

