Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Plain Bore Sprocket

60B60

No. 60 - 3/4" Pitch - Plain Bore Sprocket
Item #101623272
  • Plain Bore Sprockets
  • 60 Chain Number
  • 60 Number of Teeth
  • 1 1/4" Bore Diameter
  • 14.7600" O.D.
  • 14.330" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 60 - 3/4" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 60 Chain Number
  • 60 Number of Teeth
  • 1 1/4" Bore Diameter
  • 14.7600" O.D.

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Sprocket Style B
Material Carbon Steel
Length Through Bore 1.75 in
Chain No. 60
Hub Projection 1.291 in
Bore Range 1.25 in
Outside Dia. 14.76 in
Chain Pitch 0.75 in
Inch/Metric Inch
No. of Teeth 60
No. of Strands Across 1
Hardened Teeth With Hardened Teeth
Width Across Teeth 0.459 in
Pitch Diameter 14.33 in
Hub Dia. 4 1/4 in
Tooth Width 0.459 in
Weight 24.0 LB
EAN or UPC 97039316370
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison