- Finished Bore Sprocket for 60 Single Strand Chain
- 58 Teeth
- 1" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore | 1 in |
| Inch/Metric | Inch |
| Pitch Diameter | 13.853 in |
| No. of Teeth | 58 |
| Outside Dia. | 14.283 in |
| Chain Pitch | 0.75 in |
| Sprocket Style | B |
| Chain No. | 60 |
| Weight | 23.2 LB |
| EAN or UPC | 97039337528 |

