- Finished Bore Sprocket for 60 Single Strand Chain
- 57 Teeth
- 1 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 57 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Material | Steel |
| Pitch Diameter | 13.615 in |
| Chain No. | 60 |
| Outside Dia. | 14.044 in |
| Chain Pitch | 0.75 in |
| Finished Bore | 1 5/8 in |
| Weight | 22.4 LB |
| EAN or UPC | 97039337467 |

