- Finished Bore Sprocket for 60 Single Strand Chain
- 56 Teeth
- 1 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 13.376 in |
| Outside Dia. | 13.805 in |
| Chain Pitch | 0.75 in |
| Finished Bore | 1 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain No. | 60 |
| Sprocket Style | B |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| No. of Teeth | 56 |
| Weight | 21.6 LB |
| EAN or UPC | 97039337337 |

