Skip to content Skip to navigation menu
Finished Bore Sprocket

60B55F1 3/8

Finished Bore Sprocket
Item #105087361
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 55 Teeth
  • 1 3/8" Bore
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 60 Single Strand Chain
  • 55 Teeth
  • 1 3/8" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Chain No. 60
Finished Bore 1 3/8 in
Inch/Metric Inch
No. of Strands Across 1
No. of Teeth 55
Hardened Teeth Without Hardened Teeth
Outside Dia. 13.566 in
Sprocket Style B
Chain Pitch 0.75 in
Material Steel
Pitch Diameter 13.137 in
Weight 20.8 LB
EAN or UPC 97039337177
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison