- Finished Bore Sprocket for 60 Single Strand Chain
- 52 Teeth
- 1 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Chain Pitch | 0.75 in |
| No. of Teeth | 52 |
| Material | Steel |
| Outside Dia. | 12.849 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 12.422 in |
| Chain No. | 60 |
| Inch/Metric | Inch |
| Finished Bore | 1 5/8 in |
| Weight | 18.6 LB |
| EAN or UPC | 97039336941 |

