- Finished Bore Sprocket for 60 Single Strand Chain
- 51 Teeth
- 2 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 12.183 in |
| No. of Teeth | 51 |
| Chain No. | 60 |
| Chain Pitch | 0.75 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Outside Dia. | 12.61 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Finished Bore | 2 7/16 in |
| Weight | 17.8 LB |
| EAN or UPC | 97039336866 |

