
- Stainless Steel Sprockets
- 60 Chain Size
- 45 Number of Teeth
- 11.1800" Outside Diameter
- 10.752" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Hub Dia. | 4 1/4 in |
No. of Teeth | 45 |
Chain No. | 60 |
Material | Stainless Steel |
Bore Range | 0.75 in |
Tooth Width | 0.459 in |
No. of Strands Across | 1 |
Hub Projection | 0.791 in |
Width Across Teeth | 0.459 in |
Inch/Metric | Inch |
Hardened Teeth | Without Hardened Teeth |
Outside Dia. | 11.18 in |
Pitch Diameter | 10.752 in |
Length Through Bore | 1.25 in |
Sprocket Style | B |
Chain Pitch | 0.75 in |
Weight | 14.5 LB |
EAN or UPC | 97039391377 |
