- Finished Bore Sprocket for 60 Single Strand Chain
- 41 Teeth
- 1 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Material | Steel |
| Inch/Metric | Inch |
| Outside Dia. | 10.219 in |
| Chain No. | 60 |
| Sprocket Style | B |
| No. of Teeth | 41 |
| Pitch Diameter | 9.798 in |
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Finished Bore | 1 15/16 in |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 12.6 LB |
| EAN or UPC | 97039335920 |

