- Finished Bore Sprocket for 60 Single Strand Chain
- 39 Teeth
- 2 3/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 39 |
| Outside Dia. | 9.74 in |
| Finished Bore | 2 3/16 in |
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Pitch Diameter | 9.321 in |
| Sprocket Style | B |
| Chain No. | 60 |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Material | Steel |
| Weight | 12.5 LB |
| EAN or UPC | 97039335814 |

