Skip to content Skip to navigation menu
No. 60 - 3/4" Pitch - Plain Bore Sprocket

60B39

No. 60 - 3/4" Pitch - Plain Bore Sprocket
Item #101621185
  • Plain Bore Sprockets
  • 60 Chain Number
  • 39 Number of Teeth
  • 1" Bore Diameter
  • 9.7400" O.D.
  • 9.321" Pitch Diameter
  • Carbon Steel
+ Show More + Show Less
No. 60 - 3/4" Pitch - Plain Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plain Bore Sprockets
  • 60 Chain Number
  • 39 Number of Teeth
  • 1" Bore Diameter
  • 9.7400" O.D.

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
Bore Range 1 in
Hardened Teeth With Hardened Teeth
Length Through Bore 1.25 in
Sprocket Style B
Pitch Diameter 9.321 in
Outside Dia. 9.74 in
Hub Dia. 4 1/4 in
No. of Teeth 39
Chain No. 60
Inch/Metric Inch
Chain Pitch 0.75 in
Material Carbon Steel
Tooth Width 0.459 in
No. of Strands Across 1
Hub Projection 0.791 in
Width Across Teeth 0.459 in
Weight 11.8 LB
EAN or UPC 97039316165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison